Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
ER pincer Omega Products
References
omega products:
OM32464
rubix:
293A9142
Technical specifications
Clamping diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
Technical specifications
Attributes
Clamping diameter
5
mm
Type
Standard Collet
Pincer/pliers
Pincer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.25
excl. VAT
/
Each
£
24.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 393.14-20 100 ER COLLET 5760505
SANDVIK 393.14-20 D070X055 5760410
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
SANDVIK 393.14-32D180X145 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559448
OMEGAPROD OM32192 ER25-07 STANDARD COLLET COLLET ER25 430E 7-6MM
OMEGAPROD OM32243 ER25-14 ULTRA PRECISION COLLET
OMEGAPROD OM32309 ER32-07 ULTRA PRECISION COLLET
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
OMEGAPROD OM32328 ER40 X 4MM COLLET
OMEGAPROD OM32644 ER40-20 STANDARD SEALED COLLET
OMEGAPROD OM32073 ER16-02 STANDARD COLLET COLLET ER16 426E 2-1MM
SANDVIK A393.14-25-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722941
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
SANDVIK A393.14-20-7/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766979