Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32062
rubix:
293A9295
Technical specifications
Diameter
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
11.5
mm
Type
Ultra Precision Collet
Length
18
mm
Pincer/pliers
Pincer
Clamping range, minimum
3.5
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.01
excl. VAT
/
Each
£
18.01
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
OMEGAPROD OM33538 ER32-08 HIGH PRESSURE SEALED COLLET
39314110450-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
OMEGAPROD OM32981 ER40 TAPPING COLLET 9 DIA 7.0/7.1 SQUARE
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
OMEGAPROD OM32235 ER25-06 ULTRA PRECISION COLLET
SANDVIK 393.14-20 130 ER COLLET 5760513
3931432150-SVIK COLLET DIN 6499
OMEGAPROD OM32236 ER25-07 ULTRA PRECISION COLLET
SANDVIK 393.15-40 12 ER COLLET 5966316
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
SANDVIK 393.15-32 12 ER COLLET 5966308
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501