Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
Collet er40 class 2
References
giss cutline:
868524
rubix:
868524
ean:
3660338223235
Technical specifications
Diameter
9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
Technical specifications
Attributes
Diameter
9
mm
Pincer/pliers
er40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.50
excl. VAT
/
Each
£
16.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK 393.14-32D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559449
OMEGAPROD OM32308 ER32-06 ULTRA PRECISION COLLET
OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
OMEGAPROD OM32633 ER40-09 STANDARD SEALED COLLET
SANDVIK A393.14-25-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722941
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
SANDVIK 393.14-40 160 ER COLLET 5760478
OMEGAPROD OM32061 ER11-035 ULTRA PRECISION COLLET
OMEGAPROD OM32065 ER11-055 ULTRA PRECISION COLLET
OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
39314110175-SVIK HOLDING TOOLS
SANDVIK 393.14-25 140 ER COLLET 5760486
SANDVIK A393.15-255/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966360
OMEGAPROD OM32578 ER32-11 STANDARD SEALED COLLET
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832