Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER11 3.0 MM 868439
CUTLINE COLLET ER11 3.0 MM 868439
Collet er11 class 2
References
giss cutline:
868439
rubix:
868439
ean:
3660338222382
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER11 3.0 MM 868439
Technical specifications
Attributes
Diameter
3
mm
Pincer/pliers
ER11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.59
excl. VAT
/
Each
£
10.31
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
OMEGAPROD OM32345 ER40 X 21MM COLLET
SANDVIK 393.15-20 06 ER COLLET 5966294
CUTLINE COLLET CLASS 2 ER32 16.0 MM 868513
3931440070-SVIK COLLET DIN 6499
OMEGAPROD OM32030 ER11-01 STANDARD COLLET
OMEGAPROD OM32061 ER11-035 ULTRA PRECISION COLLET
CUTLINE COLLET ER11 6.0 MM 868445
3931440080-SVIK COLLET DIN 6499
SANDVIK 393.14-32 060 ER COLLET 5760552
SANDVIK A393.15-205/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966356
OMEGAPROD OM32256 ER32X9MM COLLET
SANDVIK 393.14-25 150 ER COLLET 5760489
OMEGAPROD OM32321 ER32-19 ULTRA PRECISION COLLET
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
OMEGAPROD OM32983 ER40 TAPPING COLLET 11 DIA 9 SQUARE