Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OM32263 ER32 X 16 COLLET
OM32263 ER32 X 16 COLLET
ER pincer Omega Products
References
omega products:
OM32263
rubix:
262A9530
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OM32263 ER32 X 16 COLLET
Technical specifications
Attributes
Diameter
33
mm
Type
standard collet
Length
40
mm
Pincer/pliers
pincer
Clamping range, minimum
15
mm
Clamping range, maximum
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.13
excl. VAT
/
Each
£
9.76
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32642 ER40-18 STANDARD SEALED COLLET
39314160200-SVIK HOLDING TOOLS
OMEGAPROD OM32336 ER40 X 12MM COLLET
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
3931440090-SVIK COLLET DIN 6499
SANDVIK 393.15-32 06 ER COLLET 5966305
CUTLINE COLLET PRECISION ER11+ 4.0 MM 868553
SANDVIK 393.14-32 190 ER COLLET 5760534
OMEGAPROD OM32196 ER25-11 STANDARD COLLET COLLET ER25 430E 11-10MM
SANDVIK 393.14-32 180 ER COLLET 5760530
OMEGAPROD OM32114 ER16-03 ULTRA PRECISION COLLET
OMEGAPROD OM33500 ER16-03 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
OMEGAPROD OM32073 ER16-02 STANDARD COLLET COLLET ER16 426E 2-1MM
SANDVIK 393.15-20 03 5966291