Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32066
rubix:
293A9297
Technical specifications
Diameter
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
11.5
mm
Type
Ultra Precision Collet
Length
18
mm
Pincer/pliers
Pincer
Clamping range, minimum
5.5
mm
Clamping range, maximum
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.01
excl. VAT
/
Each
£
18.01
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 393.14-16 0500 ER COLLET 5760451
OMEGAPROD OM32041 ER11 STANDARD COLLETS
OMEGAPROD OM32060 ER11-03 ULTRA PRECISION COLLET
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
SANDVIK 393.14-40 210 ER COLLET 5760541
SANDVIK 393.14-16 1000 ER COLLET 5760442
OMEGAPROD OM32260 ER32-13 STANDARD COLLET COLLET ER32 470E 13-12MM
3931432150-SVIK COLLET DIN 6499
SANDVIK A393.15-251/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966358
CUTLINE COLLET ER16 6.5 MM 868459
39314110450-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
SANDVIK 393.14-20D040X0315 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760449