Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32313 ER32-11 ULTRA PRECISION COLLET
OMEGAPROD OM32313 ER32-11 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32313
rubix:
293A9361
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32313 ER32-11 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
33
mm
Type
Ultra Precision Collet
Length
40
mm
Pincer/pliers
Pincer
Clamping range, minimum
10
mm
Clamping range, maximum
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32063 ER11-045 ULTRA PRECISION COLLET
SANDVIK A393.15-16 1/4 5966351
SANDVIK 393.15-40 25 ER COLLET 5966321
SANDVIK 393.14-50D250X200 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974183
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
OMEGAPROD OM32340 ER40-16 STANDARD COLLET COLLET ER40 472E 16-15MM
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
SANDVIK 393.14-11 0400 ER COLLET 5760459
SANDVIK 393.15-25 08 ER COLLET 5966300
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
SANDVIK 393.14-20 110 ER COLLET 5760507
OMEGAPROD OM32988 ER40 TAPPING COLLET 18 DIA 14.0/14.5 SQUAR
SANDVIK A393.14-32-1/2 7003580