Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.14-32-5/8
rubix:
317A1785
manufacturer :
7003584
ean:
7323220848454
Product details
Technical specifications
Product details : SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.93
excl. VAT
/
Each
£
183.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A393.15-16 1/8 6153056
SANDVIK A393.15-321/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966362
CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1
3931420030-SVIK COLLET DIN 6499
3931440080-SVIK COLLET DIN 6499
SANDVIK A393.15-203/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153090
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
OMEGAPROD OM32644 ER40-20 STANDARD SEALED COLLET
SANDVIK 393.14-25D060X049 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766981
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
OMEGAPROD OM32315 ER32-13 ULTRA PRECISION COLLET
OMEGAPROD OM32245 ER25-16 ULTRA PRECISION COLLET
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406