Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-32 D100X080 ER COLLET FOR TAP SHANK 7559443
SANDVIK 393.14-32 D100X080 ER COLLET FOR TAP SHANK 7559443
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-32 D100X080
rubix:
260A1781
manufacturer :
7559443
ean:
7323223695192
Product details
Technical specifications
Product details : SANDVIK 393.14-32 D100X080 ER COLLET FOR TAP SHANK 7559443
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.30
excl. VAT
/
Each
£
152.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
CUTLINE COLLET PRECISION ER11+ 4.5 MM 868554
SANDVIK 393.15-25 10 5966301
OMEGAPROD OM32633 ER40-09 STANDARD SEALED COLLET
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
SANDVIK A393.14-32-1/2 7003580
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
ROEBUCK 023928 EMERGENCY COLLET BRA
OMEGAPROD OM32256 ER32X9MM COLLET
SANDVIK A393.15-16 1/8 6153056
39314110150-SVIK HOLDING TOOLS
CUTLINE COLLET ER16 6.5 MM 868459
OMEGAPROD OM32318 ER32-16 ULTRA PRECISION COLLET
SANDVIK 393.15-20 10 5966296
SANDVIK 393.14-25 120 ER COLLET 5760481