Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-16 0900 ER COLLET 5760439
SANDVIK 393.14-16 0900 ER COLLET 5760439
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-16 0900
rubix:
1029879
manufacturer :
5760439
Product details
Technical specifications
Product details : SANDVIK 393.14-16 0900 ER COLLET 5760439
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.00
excl. VAT
/
Each
£
46.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406
3931450200-SVIK COLLET CHUCK ADAP
SANDVIK A393.15-403/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966371
SANDVIK A393.15-255/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966361
SANDVIK A393.15-405/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966374
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
OMEGAPROD OM32344 ER40-20 STANDARD COLLET COLLET ER40 472E 20-19MM
OMEGAPROD OM32977 ER40 TAPPING COLLET 6 DIA 4.9 SQUARE
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
OMEGAPROD OM32911 ER16 TAPPING COLLET 7 DIA 5.5 SQUARE
OMEGAPROD OM32035 ER11-035 STD COLLET 3.5-3.0 MM
OMEGAPROD OM32118 ER16-05 ULTRA PRECISION COLLET
SANDVIK 393.14-40 D120X090 5760540