Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
3931440180-SVIK COLLET DIN 6499
3931440180-SVIK COLLET DIN 6499
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-40 180
rubix:
1029949
manufacturer :
5760487
Product details
Technical specifications
Product details : 3931440180-SVIK COLLET DIN 6499
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.97
excl. VAT
/
Each
£
91.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A393.14-25-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723031
OM32263 ER32 X 16 COLLET
SANDVIK 393.14-32 100 ER COLLET 5760568
SANDVIK 393.14-32D160X120 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559447
OMEGAPROD OM33546 ER32-16 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-11 0350 ER COLLET 5760458
SANDVIK A393.15-203/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153090
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
SANDVIK 393.14-25D060X049 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766981
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
OMEGAPROD OM32060 ER11-03 ULTRA PRECISION COLLET
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
SANDVIK 393.14-32130 COLLET DIN 6499 5760575
OMEGAPROD OM32577 ER32 STANDARD COOLANT SEALED COLLETS