Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-32 200 ER COLLET 5760537
SANDVIK 393.14-32 200 ER COLLET 5760537
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-32 200
rubix:
1029932
manufacturer :
5760537
Product details
Technical specifications
Product details : SANDVIK 393.14-32 200 ER COLLET 5760537
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.26
excl. VAT
/
Each
£
56.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.14-32130 COLLET DIN 6499 5760575
OMEGAPROD OM32336 ER40 X 12MM COLLET
SANDVIK 393.14-16 0900 ER COLLET 5760439
OMEGAPROD OM32058 ER11-02 ULTRA PRECISION COLLET
OMEGAPROD OM32114 ER16-03 ULTRA PRECISION COLLET
OMEGAPROD OM32031 ER11-015 STANDARD COLLET
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
3931440170-SVIK COLLET DIN 6499
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
SANDVIK COROMANT 393.14-20D063X050 HOLDING TOOL
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
OMEGAPROD OM32192 ER25-07 STANDARD COLLET COLLET ER25 430E 7-6MM
39314160150-SVIK HOLDING TOOLS
SANDVIK 393.14-32 120 ER COLLET 5760572
CUTLINE COLLET PRECISION ER32+ 2.0 MM 868623