Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
ER pincer Omega Products
References
omega products:
OM32629
rubix:
293A9155
Technical specifications
Clamping diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
Technical specifications
Attributes
Clamping diameter
5
mm
Type
Standard Collet
Pincer/pliers
Pincer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.50
excl. VAT
/
Each
£
35.40
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
OMEGAPROD OM32308 ER32-06 ULTRA PRECISION COLLET
OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
SANDVIK COROMANT 393.14-20D063X050 HOLDING TOOL
OMEGAPROD OM32633 ER40-09 STANDARD SEALED COLLET
CUTLINE COLLET ER20 5.0 MM 868472
OMEGAPROD OM32057 ER11-015 ULTRA PRECISION COLLET
OMEGAPROD OM32239 ER25-10 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER40 23.0 MM 868538
SANDVIK 393.14-20 D100X080 5760415
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
3931440140-SVIK COLLET DIN 6499
OMEGAPROD OM33544 ER32-14 HIGH PRESSURE SEALED COLLET
3931432050-SVIK COLLET DIN 6499