OMEGAPROD OM32991 ER40 TAPPING COLLET 25 DIA 20 SQUARE
ER pincer Omega Products
See technical informationReferences
Omega Products:OM32991
Rubix:293A9646

Product details : OMEGAPROD OM32991 ER40 TAPPING COLLET 25 DIA 20 SQUARE
Technical specifications
Attributes
| Diameter | 41 mm |
|---|---|
| Clamping diameter | 25 mm |
| Type | tapping collet |
| Length | 46 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 20 mm |
| Clamping range, maximum | 25 mm |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
- Usually arrives within 14 working days
