Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Solid drilling mandrel
SANDVIK C4-DM20-N-028 COROMANT CAPTO 7659212
SANDVIK C4-DM20-N-028 COROMANT CAPTO 7659212
Solid drilling mandrel Sandvik Coromant
References
sandvik coromant:
C4-DM20-N-028
rubix:
318A4461
manufacturer :
7659212
ean:
7323224137646
Product details
Technical specifications
Product details : SANDVIK C4-DM20-N-028 COROMANT CAPTO 7659212
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
462.50
excl. VAT
/
Each
£
555.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROHM 871019 DRILL CHUCK SU4 B10 136-00
ROHM 14976 TAPER SHANK ARBOR MT2XJ 1 HARD 236-20
CUTLINE HSK 63A DRILL CHUCK CAPACITY 1 - 13MM 847579
ROHM 14971 TAPER SHANK ARBOR MT1XJ 2 HARD 236-10
ROHM 871062 DRILL CHUCK SU16S 1/2-20 136-35
CUTLINE BT40 PRECISION DRILL CHUCK CAPACITY 1 - 13 MM 847640
ROHM 14974 TAPER SHANK ARBOR MT1XJ 6 HARD 236-10
JACOBS DRILL CHUCK ARBOR 3MT-33JT
SANDVIK C8-DM32-N-040 COROMANT CAPTO 7659243
ROHM 14984 TAPER SHANK ARBOR MT3XJ 3 HARD 236-30
ROHM 14980 TAPER SHANK ARBOR MT2XJ33 HARD 236-20
SANDVIK C5-DM20-N-028 COROMANT CAPTO 7659215
ROHM 14900 TAPER SHANK ARBOR MT1XB18 HARD 236-10
ROHM 245550 DRILL CHUCK P8M B12 111-02
ROHM 871065 DRILL CHUCK SU16 B18VK 136-00