Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Solid drilling mandrel
CUTLINE HSK 63A DRILL CHUCK CAPACITY 1 - 13MM 847579
CUTLINE HSK 63A DRILL CHUCK CAPACITY 1 - 13MM 847579
Hsk/a 63 drill chuck
References
giss cutline:
847579
rubix:
847579
ean:
3660338087677
Technical specifications
Outer diameter
43
mm
Type of attachment
HSK A 63
Clamping range, minimum
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63A DRILL CHUCK CAPACITY 1 - 13MM 847579
Balancing 8,000 rpm
Technical specifications
Attributes
Outer diameter
43
mm
Type of attachment
HSK A 63
Clamping range, minimum
1
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
406.89
excl. VAT
/
Each
£
488.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C8-DM50-N-040 COROMANT CAPTO 7659245
ROHM 871012 DRILL CHUCK S13 B16 134-00
ROHM 72866 DRILL CHUCK P16M 1/2-20 111-62
CUTLINE BT40 PRECISION DRILL CHUCK CAPACITY 1 - 13 MM 847640
SANDVIK C6-DM25-N-030 7659219
ROHM 1322223 DRILL CHUCK P13L 1/2-20 116-60
JACOBS DRILL CHUCK ARBOR 3MT-33JT
SANDVIK C3-DM20-N-032 COROMANT CAPTO 7686913
DREMEL CHUCK 4486 2615448632
ROHM 14904 TAPER SHANK ARBOR MT2XB10 HARD 236-20
SANDVIK C6-DM50-N-043 COROMANT CAPTO 7659242
BOSCH SDS ADAPTOR & CHUCK 2607000982
ROHM 871039 DRILL CHUCK SU10S 1/2-20 136-35
ROHM 14977 TAPER SHANK ARBOR MT2XJ 2 HARD 236-20
ROHM 871032 DRILL CHUCK SU8 B12 136-00