Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1 '' |
---|---|
Maximum torque | 2600 N.m |
Weight | 13.61 kg |
Logistics dimensions (L x W x H) | 570x210x150 mm |
---|---|
Logistic Weight | 13607 g |
Packaged dimensions (D x W x H) | 570x210x150 mm |
Package weight | 13607 g |
Square drive adapter | 1 '' |
Maximum torque | 2600 N.m |
Weight | 13.61 kg |
No-load speed | 5200 rpm |
Air consumption | 1152 l/min |
Total length | 221 mm |
Sound level | 100 dB |
Usually arrives within 14 working days