Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/4 '' |
---|---|
Maximum torque | 41 N.m |
Weight | 0.655 kg |
Logistics dimensions (L x W x H) | 187x20x20 mm |
---|---|
Logistic Weight | 655 g |
Packaged dimensions (D x W x H) | 220x65x55 mm |
Package weight | 790 g |
Square drive adapter | 1/4 '' |
Maximum torque | 41 N.m |
Weight | 0.655 kg |
No-load speed | 300 rpm |
Air consumption | 99 l/min |
Sound level | 88.9 dB |
Usually arrives within 14 working days