Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 243 N.m |
Weight | 1.8 kg |
Logistics dimensions (L x W x H) | 340x190x70 mm |
---|---|
Logistic Weight | 1799 g |
Packaged dimensions (D x W x H) | 340x190x70 mm |
Package weight | 1799 g |
Square drive adapter | 3/8 '' |
Maximum torque | 243 N.m |
Weight | 1.8 kg |
No-load speed | 6800 rpm |
Air consumption | 396 l/min |
Total length | 210 mm |
Sound level | 90 dB |
Usually arrives within 14 working days