Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 950 N.m |
Weight | 2 kg |
Logistics dimensions (L x W x H) | 244x244x90 mm |
---|---|
Logistic Weight | 2000 g |
Packaged dimensions (D x W x H) | 244x244x90 mm |
Package weight | 2718 g |
Square drive adapter | 1/2 '' |
Maximum torque | 950 N.m |
Weight | 2 kg |
No-load speed | 9000 rpm |
Air consumption | 720 l/min |
Total length | 353 mm |
Sound level | 94 dB |
Usually arrives within 14 working days