Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
Pneumatic sanding machine Mirka
References
mirka:
8993325111
rubix:
80233859
ean:
6416868938333
Technical specifications
Weight
0.57
kg
See all Specifications
Product details
Technical specifications
Product details : MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
Technical specifications
Attributes
Weight
0.57
kg
Power
240
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.99
excl. VAT
/
Each
£
272.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CP RANDOM ORBIT SANDER CPD-CP7215SVE
CP 6IN ORB SANDER 2HAND CPD-CP7215HCVE
INGERSOLL RAND 311A ORBITAL SANDER
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP870
3M 88953 XTRACT PNEUMATIC RANDOM ORBITAL SANDER 150MM
MIRKA 8993320111 ROS 325NV 77MM NON VACUUM ORBIT SANDER 2.5
3M 28511 SELF-GENERATED VACUUM ELITE ORBITAL SANDER 76MM 5MM ORBIT
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP7255CVE
MIRKA 8993025111 ROS625CV SANDER 150MM 2.5MM ORBIT
MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC
MIRKA SANDER OS353CV 81MM X 133MM 8991800111
CHICAGO PNEUMATIC ORBITAL SANDER 10MM ORBIT PSA PAD
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
CHICAGO PNEUMATIC 125MM SANDER CP9778
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM