SKF S1S-30X40X7 SEAL


Rod Seal

References
skf:S1S-30X40X7
rubix:217A3192
manufacturer :499506
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter40 mm
Height7 mm
See all Specifications

Product details : SKF S1S-30X40X7 SEAL


S1S seal are U-cup rod seals have a single-lip design. The geometry has been optimized using FEA (Finite Element Analysis) to provide the longest possible maintenance-free service. They are suitable for pressures in medium to heavy duty applications and are available in metric sizes. Some fit seal housings in accordance with ISO 5597:2010.

Technical specifications


Attributes
Logistic Weight3,8 g
Inner diameter30 mm
Outer diameter40 mm
Height7 mm
MaterialThermoplastic Polyurethane
ExecutionSIS
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • Usually arrives within 14 working days