References
Dichtomatik:AS60X70X7/10
Rubix:168A6020

Product details : DICHTOMATK WIPER SEAL AS60X70X7/10
Dirt wiper with metal housing; wiper lip protruding.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 70 mm |
| Height | 7 mm |
| Material | nbr |
| Execution | as |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days
