References
Freudenberg Sealing Technologies:471885
Rubix:252A5202
Manufacturer :471885

Documents
Product details : SIMRIT 471885 FREUDENBERG SEAL
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 20.5 mm |
| Height | 3.2 mm |
| Material | 75 fkm 181327 |
| Execution | nipsl 210 |
Show UNSPSC/ECL@SS
£ 27.02 excl. VAT
/ Each
£ 32.42 incl. VAT
- Usually arrives within 14 working days
