DORMER J26019.9-11.5 CUTTER 1 INCH . 2 INCH X 11.5 6821348


Solid carbide thread-cutting millers Dormer

References
dormer:J26019.9-11.5
rubix:80876616
ean:7320760689264
brand logo
brand logo
Technical specifications
Length of cut27.12 mm
Total length92 mm
Tail diameter20 mm
See all Specifications

Product details : DORMER J26019.9-11.5 CUTTER 1 INCH . 2 INCH X 11.5 6821348


Technical specifications


Attributes
Length of cut27.12 mm
Total length92 mm
Tail diameter20 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 522.90 excl. VAT
/ Each
£ 627.48 incl. VAT
  • Usually arrives within 14 working days