Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22012.0X1.5 6821315
DORMER J22012.0X1.5 6821315
Solid carbide thread-cutting millers Dormer
References
dormer:
J22012.0X1.5
rubix:
376A2619
ean:
7320760688939
Technical specifications
Diameter
12
mm
Thread
1.5
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22012.0X1.5 6821315
Technical specifications
Attributes
Diameter
12
mm
Thread
1.5
mm
Length of cut
22
mm
Total length
83
mm
Tail diameter
12
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.50
excl. VAT
/
Each
£
317.40
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2004.8X1.0 J200 M6 X 1.00 THREAD MILLING CUTTER 6821291
SANDVIK R217.34C075160AC19N 1630 PLURA SOLID CARBIDE END MILL 5743827
DORMER J2159.5X1.75 6821311
SANDVIK R217.95-160140BC30N 1630 6251187
DORMER J28020.0-14 6821354
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
SANDVIK R217.14-100150AC20N1630 SC MILLING CM PLURA 2 6251202
DORMER J24510.0-18 6821342
SANDVIK R217.13C048050AC10N1630 SC MILLING CM PLURA 2 5743857
SANDVIK R217.33-052280AC19P 1620 6416879
DORMER J22019.0X3.0 6821320
DORMER J22516.0X1.5 6821328
SANDVIK R217.14-082150AC20P1620 SC MILLING CM PLURA 2 6416839
DORMER J21510.0X2.0 6821306
DORMER J21512.0X2.0 6821307