Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 6.5 mm |
---|---|
Thread | 1.25 mm |
Length/Diameter comparison of the thread | 11.08 mm |
Diameter | 6.5 mm |
---|---|
Thread | 1.25 mm |
Length/Diameter comparison of the thread | 11.08 mm |
Length of cut | 72 mm |
Type of tail | Cylindrical |
Tail diameter | 10 mm |
Number of teeth | 3 |
Usually arrives within 14 working days