SANDVIK 1P340-1000-XB1640 SC MILLING CM PLURA 1 6259862


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-1000-XB1640
rubix:317A4092
manufacturer :6259862
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK 1P340-1000-XB1640 SC MILLING CM PLURA 1 6259862


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
  • Usually arrives within 14 working days