Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6030040
rubix:
067874
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.88
excl. VAT
/
Each
£
4.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 579485 BELT 984F 36+ 50 X 2000 B
ROEBUCK 306106-SINGLE WATERPROOF PAPER SHEETS P80 SINGLE
NORTON 63642551546 920MMX100MM SANDING BELT
ROEBUCK GFAZ180040 280300 FLAP DISC ZIRCONIUM 180 X 22MM G40
3M 546472 BELT 984F 60+ 10 X 330 B
ROEBUCK WATERPROOF PAPER SHEETS P1200 PACK OF 50
NORTON 63642538977 NARROW BELTS R822-100X1000#100
3M 20260 CUBITRON II BELT 947A 120+ 50 X 450 MM
NORTON 66254422510 RAZORSTAR SANDING BELT 75 X 3500MM 36G YELLOW
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
ROEBUCK GBA5125150-SINGLE SPIRABANDS 51 X 25MM P150 GBA5125150 SINGLE
NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120
MAKITA P-43365 ABRASIVE BELT 13X533 120G