MAKITA P-43365 ABRASIVE BELT 13X533 120G
Abrasive bands 13x533 mm for wood metal
See technical informationReferences
Makita:P-43365
Rubix:209A5081
EAN:0088381971232
Product details : MAKITA P-43365 ABRASIVE BELT 13X533 120G
Qty: 5
-Grain: 120 ;
-Grain: 120 ;
Applications
For machine 9032
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 13 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
- Delivery usually within ( 7 ) days

