MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160


Pencil grinding wheel Master Abrasives

References
master abrasives:01028160
rubix:2575125
brand logo
brand logo
Technical specifications
Diameter25 mm
GrainOther
Rod diameter6 mm
See all Specifications

Product details : MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160


The Master brand is recognised as the market leader for high quality precision mounted points. A full range of "A", "B" and "W" shapes is available (other shapes available upon request). Master mounted points provide the most effective way and efficient material removal and finishing in the market today.

Technical specifications


Attributes
Diameter25 mm
GrainOther
Rod diameter6 mm
Length70 mm
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
  • Usually arrives within 14 working days