Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31332274
rubix:
228A8252
ean:
4007220100349
Technical specifications
Diameter
50
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
50
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
W187 MOUNTED POINT
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
ROEBUCK GHA04006PKM MOUNTED POINT A4 MEDIUM
GARRYSON MOUNTED POINT AAST KIT GHZP
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31318613 MOUNTED POINT ZY 20 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
PFERD 31327252 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 24 M5V STEEL
PFERD 32207274 MOUNTED POINT KE 32 X 32 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE