PFERD 32109273 MOUNTED POINT SP 20 X 32 X 6 MM AR 30 O5V STEEL EDGE


Mounted grinding wheels SP 2032 6 AR 30 O 5 V

References
pferd tools:32109273
rubix:228A8361
ean:4007220102244
PFERD Mounted point SP 2032 6 AR 30 O 5 V
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm

Product details : PFERD 32109273 MOUNTED POINT SP 20 X 32 X 6 MM AR 30 O5V STEEL EDGE


The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces

Strengths

High removal efficiency and reduced grinding time, resulting in reduced labour costs. Hardness M is classified among the binders providing a great ease of grinding. High geometric stability, consistent quality and severe dimensional tolerances.

Applications

Machining of steel surface finishes.

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Usually arrives within 14 working days