Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Hand stone
DMT POCKET DIAM WHETSTONE FINE W4F
DMT POCKET DIAM WHETSTONE FINE W4F
Hand stone DMT (Diamond Machining Technology)
References
dmt (diamond machining technology):
DMT-W4F
rubix:
2002011
Product details
Technical specifications
Product details : DMT POCKET DIAM WHETSTONE FINE W4F
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.61
excl. VAT
/
Each
£
43.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DMT DIA SHARP DIAM SHARPENING CARD EXTRA FINE D3E
NORTON INDIA STONE 8 X 2 X 1 F/C IB8 73084 61463625078
DMT 8 INCH DIAM WHETSTONE BENCH TYPE, WOODEN CASE FINE W8F
SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
DMT DOUBLE SIDED DIAFOLD DIAM WHETSTONE FINE/COARSE
PFERD DRESSING STONE 30 X 50 X 120MM 33401010
NORTON PLASTIC REDUCING BUSH 31.75 TO 20MM 07660704760 SINGLE
DMT POCKET DIAM MACHINIST WHETSTONE FINE WMF
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
NORTON INDIA FILE SQUARE 4 X 3/8 FINE F34 71341 61463686080
NORTON 61463685550 SHARPENING STONES COMBINATION BENCH STONE
NORTON INDIA FILE SQUARE 4 X 3/8 MEDIUM F34 71342 61463686085
NORTON INDIA FILE SQUARE 4 X 1/4 FINE F14 71141 61463686065
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE