Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Hand stone
DMT DIA SHARP DIAM SHARPENING CARD EXTRA FINE D3E
DMT DIA SHARP DIAM SHARPENING CARD EXTRA FINE D3E
Hand stone DMT (Diamond Machining Technology)
References
dmt (diamond machining technology):
DMT-D3E
rubix:
2002032
Product details
Technical specifications
Product details : DMT DIA SHARP DIAM SHARPENING CARD EXTRA FINE D3E
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.46
excl. VAT
/
Each
£
23.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DMT POCKET DIAM WHETSTONE FINE W4F
DMT POCKET DIAM MACHINIST WHETSTONE COARSE WMC
NORTON 61463685550 SHARPENING STONES COMBINATION BENCH STONE
DMT POCKET DIAM WHETSTONE FINE W4F
NORTON INDIA FILE SQUARE 4 X 1/2 COARSE F44 71443 61463686105
COMBINATION STONES OIL SHARPENING 6 X 2 X 1
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
3M 65316 FLEXIBLE DIAMOND WHETSTONE 6223J WHITE 150MMX50MM N20
PFERD DRESSING STONE 30 X 50 X 120MM 33401010
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE
NORTON 72142 INDIA SLIP STONE 61463687140
DMT DOUBLE SIDED DIAFOLD DIAM WHETSTONE EXTRA COARSE/COARSE
PFERD 80900335 RIGID EXTENSION TM-STV9 L500
KLINGSPOR FIXING SPINDLE 6MM 337156
SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E