Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Accessory for agglomerated or vitrified abrasives
SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
Valve Grinding Stick
References
sykes-pickavant:
66090300
rubix:
080732
ean:
5012737609031
Technical specifications
Type
Valve Grinding Stick
Product details
Technical specifications
Product details : SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
Technical specifications
Attributes
Type
Valve Grinding Stick
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.75
excl. VAT
/
Each
£
2.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E
NORTON PLASTIC REDUCING BUSH 31.75 TO 12.7MM 07660704755 SINGLE
SIEVERT WHEEL DRESSER 361108
NORTON PLASTIC REDUCING BUSH 31.75 TO 20MM 07660704760 SINGLE
ROEBUCK 067078 CUTTER BUSH FOR TYPE 1 DRESSER
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE
KLINGSPOR FIXING SPINDLE 6MM 337156
3M 07948 SCOTCH-BRITE DISCMANDREL 900-8 8MM
SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
PFERD 80900335 RIGID EXTENSION TM-STV9 L500
NORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLE
NORTON 61463686130 SHARPENING STONES SQUARE FILE
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
DMT 6 INCH DIAM WHETSTONE BENCH TYPE W6CP