Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA FM6JT05095 MICROSTAR 77MM P2000 DISCS PK 50
MIRKA FM6JT05095 MICROSTAR 77MM P2000 DISCS PK 50
Abrasive disc Mirka
References
mirka:
FM6JT05095
rubix:
80381013
Product details
Technical specifications
Product details : MIRKA FM6JT05095 MICROSTAR 77MM P2000 DISCS PK 50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.54
excl. VAT
/
Each
£
27.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 86824 XTRACT CUBITRON II FILM DISC 775L 152MM 80+ 600LG PK50
KLINGSPOR 97778 PS22K SELF FASTENING DISC GLS3 240G 150MM
ROEBUCK 886331 CERAMIC FIBRE DISC 180 MM 40G
NORTON 63642597033 SPE ZMD 1-1/2 R980P NOR C36 LTYH SL3 + PK50
NORTON 66623378341 RAPID PREP MINI GRINDER 75MM COARSE
3M 11412 ROLOC DISC TR 361F 1IN P36
3M 7100331725 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 76MM PK50
STGOBAIN 63642585217 DSC DI 150 x 0 A275 NOR P500 VL1 PAPER DISCS
NORTON 66623389733 RAPID PREP S/C 100X16 VFINE PACK 25
3M 89718 FIBRE DISC 782C 115MMX22MM 60+ SLOTTED
NORTON 63642569704 PRO SELFGRIP SANDING DISC 150MM P320 PACK 100
MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50
3M 7100275845 SURFACE CONDITIONING DISC PN-DH VERY FINE 115MMX22.23MM
3M 34777 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 150+ PK100
3M 7100349679 CUBITRON3 FIBRE DISC 1187C 60+ 180MM X 22MM PK25