Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 97778 PS22K SELF FASTENING DISC GLS3 240G 150MM
KLINGSPOR 97778 PS22K SELF FASTENING DISC GLS3 240G 150MM
Abrasive Paper
References
klingspor:
97778
rubix:
233A7588
Technical specifications
Diameter
150
mm
Grain
240
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 97778 PS22K SELF FASTENING DISC GLS3 240G 150MM
Universal abrasive disc for metalworking and woodworking – Uniform surface scratch pattern - Available in many grit sizes and dimensions
Applications
Paint Shops;Plastics Processing Industry;Wood Processing Industry
Technical specifications
Attributes
Diameter
150
mm
Grain
240
Application
Paint Shops;Plastics Processing Industry;Wood Processing Industry
Type of abrasive
Aluminium Oxide
Backing material
E-Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.29
excl. VAT
/
Each
£
0.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 546447 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 115 MM X NH
NORTON 66623378971 RAPID PREP CONDITIONING DISC 115X22X XCRS PACK 25
3M 33544 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P2000 PK20
3M 83323KIT CUBITRON II FIBRE DISC 982CX PRO KIT 36+ 115MM RIBBED BUP
MIRKA 5420305032 ABRANET DISC 77MM P320 PACK 50
3M 22404 ROLOC DISC TR 361F 3IN P80 PK50
3M 7100287537 XTRACT CUBITRONII DISC 710W 120+ HK 8IN NH 800L PK50
DEWALT 125MM DIA SANDING DISC 180G PACK OF 10 DT3106-QZ
NORTON 63642549749 DISCS WITH ATTACHMENT X-TREME-50XSL2#80
NORTON 66623385764 FIBER DISCS F100-125X22#24
3M 7100334764 XTRACT CUBITRONII PAPER DISC 732U 800+ 127MM NH PK50
NORTON 66254405553 PRO A275 SELF-GRIP DISCS 150MM P500 15 HOLE PC100
3M SBGN17 SCOTCH-BRITE FLOOR PADS GREEN 432MM
3M 7100066700 CUBITRON II HOOKIT PAPER DISC 732U 127MM 220+ PK50
NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25