MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50


Mirka Abranet Disc

References
mirka:5420305012
rubix:1187693
brand logo
brand logo
Technical specifications
Diameter77 mm
Grain120
See all Specifications

Product details : MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50


The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.

Applications

Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish

Technical specifications


Attributes
Diameter77 mm
Grain120
ApplicationDesigned for dry sanding by machine or by hand
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
  • Usually arrives within 14 working days