3M 34777 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 150+ PK100


3M Xtract™ Cubitron™ II Net Disc

References
3m:34777
rubix:229A5562
brand logo
brand logo
Technical specifications
Diameter34 mm
Grain150

Product details : 3M 34777 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 150+ PK100


Sanding, reimagined. 3M has eliminated the tradeoff between dust extraction and disc performance. By combining legendary 3M Precision-Shaped Grain technology with a net backing, 3M™ Xtract™ Cubitron™ II Net Disc 710W achieves an industry-leading cut-rate while allowing for virtually dust-free sanding. Ceramic 3M Precision-Shaped Grain continually fractures into sharp cutting edges, delivering twice the abrasive life and cut-rate of leading competitor net discs. Take advantage of 3M™ Xtract™ Cubitron™ II Net Disc 710W to gain a competitive edge in your industry — from metal fabrication and woodworking to aerospace, marine, rail and automotive OEM operations. Enabling a safer work environment. A cleaner work environment is a safer work environment. 3M™ Xtract™ Cubitron™ II Net Disc 710W extracts over 95% of dust produced during sanding, reducing exposure to airborne particles and creating a healthier, virtually dust-free work environment. Plus, the 3M Precision-Shaped Grain in the disc cuts with less pressure required by the operator, making for more comfortable sanding. Experience the benefits of the 3M™ Xtract™ System. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications • Metal fabrication • Primer sanding • Gelcoat sanding • Composite sanding • Woodworking

Technical specifications


Attributes
Diameter34 mm
Grain150
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
  • Usually arrives within 14 working days