Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6210639 VC154 125MM N/H HOOK AND LOOP P320
HERMES 6210639 VC154 125MM N/H HOOK AND LOOP P320
Abrasive disc Hermes
References
hermes:
6210639
rubix:
4536937
Product details
Technical specifications
Product details : HERMES 6210639 VC154 125MM N/H HOOK AND LOOP P320
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.54
excl. VAT
/
Each
£
0.65
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
3M 7100284217 CUBITRONII CLOTH DISC 900DZ 60+ 152MM NH DIE 600Z PK50
NORTON 66254434506 RAZORSTAR CERAMIC FIBRE DISC180 X 22MM 36G YELLOW
3M 22403 ROLOC DISC TR 361F 2IN P120 PK50
3M 7100332562 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 38MM PK50
NORTON 63642597062 BLAZE DISC R980 76MM P80
3M 708776 SCOTCH BRITE ROLOC DEBURR FINISH WHEEL 50MMX6.35MM 6CMED+
3M 33794 SCOTCH-BRITE ROLOC SURFACE CON DISC SL-DR 75MM CRS HD PK25
NORTON 63642531875 DISCS SELFGRIP H231-150#40
3M 66467 CUBITRON 3 FIBRE DISC 1187C 36+ 180X22MM 709EQ
NORTON 66623303783 BLAZE REPID STRIP DISC 115X22MM 66623303783
3M 15393 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 25MM A CRS BROWN
NORTON 66254405552 DISCS SELFGRIP PRO-150X18#400 14 HOLES
NORTON 63642516174 QUICK RELEASE DISC 125 MM P60 8 HOLE PK100
3M 15391 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 25MM A VFN BLUE
3M 89720 FIBRE DISC 782C 180MMX22MM 60+ SLOTTED