3M 22403 ROLOC DISC TR 361F 2IN P120 PK50


3M™ Roloc™ Disc 361F

References
3m:22403
rubix:2578722
manufacturer :7000000388
ean:30051144224037
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain120

Product details : 3M 22403 ROLOC DISC TR 361F 2IN P120 PK50


3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry. The tough YF-weight polyester backing supports medium pressure applications and provides consistent results. These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
3M™ Roloc™ Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.

Strengths

3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Applications

For grinding, blending, deburring and finishing on all metals

Technical specifications


Attributes
Diameter50 mm
Grain120
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
  • Usually arrives within 14 working days