3M 7100284217 CUBITRONII CLOTH DISC 900DZ 60+ 152MM NH DIE 600Z PK50
3M™ Cubitron™ II Stikit™ Cloth Disc 900DZ
See technical informationReferences
3M:01809
Rubix:388A8994
Manufacturer :7100284217
EAN:30638060901800

Product details : 3M 7100284217 CUBITRONII CLOTH DISC 900DZ 60+ 152MM NH DIE 600Z PK50
3M™ Cubitron™ II Stikit™ Cloth Disc 900DZ features ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x faster than conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
Specially Coated for Efficient Sanding We applied a static resistant coating on the disc to provide additional dust control needed for sanding some wood surfaces. The disc is resin bonded for heat-resistance. Choose the 3M™ Cubitron™ II Stikit™ Cloth Disc 900DZ disc to improve productivity for tough sanding jobs on aluminum, fiberglass, gelcoat, hardwood, metal, softwood and solid surfaces. Powered by 3M Precision-Shaped Grain 3M Precision-Shaped Grain is a proprietary ceramic mineral that continually fractures to create fresh cutting edges on the surface of the workpiece, ensuring an exceptionally fast and sustained cut. 3M Precision-Shaped Grain is designed to stand up to high pressure production environments even on the toughest materials. This innovative abrasive grain is ideal for use with stainless steel and whitewood sanding. These discs enable operators to do more work in less time, for significant gains in both ergonomics and productivity. Easy On, Easy Off Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your 3M™ Stikit™ disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A convenient liner prevents the adhesive from becoming dirty and keeps the backing sticky until applied.
Strengths
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
• VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
• QUICK AND EASY DISC CHANGES: 3M™ Stikit™ backing allows for easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
• OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
• HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
• LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
• AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application
Applications
AOEM Finish Prep/Repair - Adhesive Removal - Blending - Blending Corners - Coating Removal - Deflashing - Featheredging - Filler Shaping - Finishing - General Purpose Sanding - Intermediate Sanding - Intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - Multi-Purpose Sanding - Paint Preparation - Paint Removal - Paint Sanding - Paint Stripping - Paint/Lacquer Sanding - Parting Line Removal - Primer Sanding - Random Orbital Sanding - Repairing Surface Defects - Stock Removal - Strip Paint To Metal - Surface Finishing - Surface Preparation
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | 60 |
| Application | aoem finish prep/repair - adhesive removal - blending - blending corners - coating removal - deflashing - featheredging - filler shaping - finishing - general purpose sanding - intermediate sanding - intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - multi-purpose sanding - paint preparation - paint removal - paint sanding - paint stripping - paint/lacquer sanding - parting line removal - primer sanding - random orbital sanding - repairing surface defects - stock removal - strip paint to metal - surface finishing - surface preparation |
| Type of abrasive | ceramic |
| Backing material | cloth |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Delivery usually within ( 16 ) days