PFERD 39009702 BENCH WHEEL BW 200 X 25 X 32 MM AW 80 HSS


Conventional grinding wheel with vitrified bond Pferd Tools

References
pferd tools:BW 20025-32 AW 80 HSS
rubix:228A7938
manufacturer :39009702
ean:4007220037850
brand logo
brand logo
Technical specifications
UseStationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges
Outer diameter200 mm
Width25 mm
See all Specifications

Product details : PFERD 39009702 BENCH WHEEL BW 200 X 25 X 32 MM AW 80 HSS


HSS type bench grinding wheels are particularly useful for sharpening HSS pilot drills or machining other high-alloy steels.

Technical specifications


Attributes
UseStationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges
Outer diameter200 mm
Width25 mm
Inner diameter32 mm
SpecificationHSS Type Bench Grinding Wheels are Particularly Useful for Sharpening HSS Pilot Drills or Machining Other High-Alloy Steels.
Reaming32 mm
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
  • Usually arrives within 14 working days