Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD 44100274 FELT POINT FK TRE 8 X 12 X 2.35 MM MEDIUM
PFERD 44100274 FELT POINT FK TRE 8 X 12 X 2.35 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
FK TRE 0812/2,35 M
rubix:
228A8465
manufacturer :
44100274
ean:
4007220036242
Technical specifications
Diameter
8
mm
Rod diameter
2.35
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 44100274 FELT POINT FK TRE 8 X 12 X 2.35 MM MEDIUM
The oval shape TRE is mainly used for work on small radii.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
8
mm
Rod diameter
2.35
mm
Thickness
12
mm
Application
polishing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PFERD FK ZYA 0610/3 H 44100614 FELT POINT FK ZYA 6 X 10 X 3 MM HARD
PFERD FK WKN 1212/3 M 44100330 FELT POINT FK WKN 12 X 12 X 3 MM MEDIUM
PFERD FKSPK1018/6 44101691 FELT POINT FK SPK 10 X 18 X 6 MM MEDIUM
PFERD 44100112 FELT POINT FK SPK 6 X 10 X 2.35 MM HARD
PFERD FK ZYA 1220/6 M 44100042 FELT POINT FK ZYA 12 X 20 X 6 MM MEDIUM
PFERD FK WKN 1015/3 M 44100326 FELT POINT FK WKN 10 X 15 X 3 MM MEDIUM
PFERD FKWRC1014/3 44141014 FELT POINT FK WRC 10 X 14 X 3 MM MEDIUM
PFERD FK WKN 1515/3 H 44100338 FELT POINT FK WKN 15 X 15 X 3 MM HARD
PFERD FK ZYA 1015/3 H 44161015 FELT POINT FK ZYA 10 X 15 X 3 MM HARD
PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
PFERD FK WRC 0610/3 M 47901099 FELT POINT FK WRC 6 X 10 X 3 MM MEDIUM
PFERD 44100232 FELT POINT FK WRC 8 X 12 X 2.35 MM MEDIUM
PFERD 44100328 FELT POINT FK WKN 12 X 12 X 2.35 MM MEDIUM
PFERD TR 2210/3 BW 44270227 MOUNTED CLOTH RING TR 22 X 10 X 3 MM BW
PFERD 44100324 FELT POINT FK WKN 10 X 15 X 2.35 MM MEDIUM