PFERD FK ZYA 0412/3 M 44100412 FELT POINT FK ZYA 4 X 12 X 3 MM MEDIUM
Felt on rod Pferd Tools
See technical informationReferences
Pferd Tools:FK ZYA 0412/3 M
Rubix:228A8430
Manufacturer :44100412
EAN:4007220035764

Product details : PFERD FK ZYA 0412/3 M 44100412 FELT POINT FK ZYA 4 X 12 X 3 MM MEDIUM
The cylindrical shape ZYA is mainly used peripherally.
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Rod diameter | 3 mm |
| Thickness | 12 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Usually arrives within 14 working days
