FACOM R.10SEL 1/4 SQUARE DRIVE 5/16 12 POINT DEEP SPLINE SOCKET
Socket Facom
See technical informationReferences
Facom:R.10SEL
Rubix:302A2141
EAN:3662424035234

Product details : FACOM R.10SEL 1/4 SQUARE DRIVE 5/16 12 POINT DEEP SPLINE SOCKET
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x12x12 mm |
| Package weight | 25 g |
| Square drive adapter | 1/4 '' |
| Diameter | 9.5 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 24 g |
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
- Delivery usually within ( 14 ) days
