References
Facom:M.90HA
Rubix:80088083
EAN:3148516635174



Product details : FACOM M.90HA 90MM 1 DR SOCKET M90HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 3915 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x120x110 mm |
| Package weight | 3915 g |
| Square drive adapter | 1 '' |
| Diameter | 71.3 mm |
| Length | 110 mm |
| Square | 90 mm |
Show UNSPSC/ECL@SS
£ 196.99 excl. VAT
/ Each
£ 236.39 incl. VAT
- Delivery usually within ( 14 ) days
