References
Gedore:D 30 3/4AF
Rubix:114A6749
Manufacturer :6233420
EAN:4010886623343

Product details : GEDORE 3/8DR 3/4AF SOCKET D 30
Socket 3/8" 3/4" Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 19.05 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
- Delivery usually within ( 8 ) days
