Deep groove ball bearing FAG
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistic Weight | 8642 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Cage | Brass |
Usually arrives within 14 working days